Learn More
Cole-Parmer™ Tough-Tags™ Large Labels for Laser Printers
Eliminate repetitive writing. Cole Parmer™ Tough-Tags™ Large Labels for Laser Printers are specially coated to accept laser printing.
Brand: Cole-Parmer™ 62205-70
125.87 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Top coated to readily accept laser printing
- Heat resistant
- Stay-flat sheets will not jam in your printer
- Label Dimensions (L x W): 32.5 x 7.14mm
Specifications
Autoclavable | |
White | |
One | |
1.5 mL tubes | |
85 | |
-80°C | |
25 sheets/Pk. | |
33 x 13 mm | |
13 mm |
Acrylic | |
Polyolefin | |
Label sheet | |
5 | |
Single-use | |
2125/Pk. | |
Rectangle | |
33 mm |