missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Low Form Measuring Cylinders

Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

Brand:  Kartell™ 0133300

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10428272

  • 40.25 € / Pack of 10
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

  • Low form
  • Circular base
  • Good chemical resistance
  • Permanent graduations moulded into cylinders
  • Can withstand temperatures up to 170°C
  • Suitable for applications with food
Specifications

Specifications

±1 mL
Autoclavable
1mL
Foodstuff
107 mm
5 mL
170°C
Cylindrical
Circular
Graduated Measuring Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers