missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ (TPX™) PMP Low Form Measuring Cylinders

Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

Brand:  Kartell™ 0133500

43.99 EUR valid until 2024-05-31
Use promo code "21660" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10080971

  • 55.00 € / Pack of 8
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.

  • Low form
  • Circular base
  • Good chemical resistance
  • Permanent graduations moulded into cylinders
  • Can withstand temperatures up to 170°C
  • Suitable for applications with food
Specifications

Specifications

PMP
2Pack
34.5 mm
Autoclavable
5mL
Foodstuff
6.96 in.
Graduated Measuring Cylinder
±5 mL
Permanent Graduations Molded
25 mL
170°C
Cylindrical
Circular
177 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers