Learn More
Kartell™ (TPX™) PMP Low Form Measuring Cylinders
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
Brand: Kartell™ 0133900
72.25 EUR valid until 2024-05-31
Use promo code "21660" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
- Low form
- Circular base
- Good chemical resistance
- Permanent graduations moulded into cylinders
- Can withstand temperatures up to 170°C
- Suitable for applications with food
Specifications
±50 mL | |
Autoclavable | |
Cylindrical | |
Circular | |
Graduated Measuring Cylinder |
400 mL | |
170°C | |
Foodstuff | |
369 mm |