missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns: KCl Deactivation
Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
944.82 € - 1538.16 €
Specifications
Stationary Phase | TracePLOT™ TG-BOND Alumina |
---|---|
Max. Temperature | Up to 200°C |
For Use With (Application) | Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10704627
|
Thermo Scientific™
26002-6050 |
50 m | 0.32 mm |
1538.16 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
10016124
|
Thermo Scientific™
26002-6080 |
30 m | 0.53 mm |
944.82 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10630636
|
Thermo Scientific™
26002-6110 |
50 m | 0.53 mm |
1528.67 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10554135
|
Thermo Scientific™
26002-6020 |
30 m | 0.32 mm |
949.34 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Description
Use Thermo Scientific™ TracePLOT TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Applications:- C1-C5 hydrocarbons
- Unsaturated hydrocarbon isomers
- Strong bonding prevents damage to injection and detection systems from particle release during valve-switching operations.
- Columns may be regenerated to restore full efficiency and selectivity after water adsorption.
- Rigorous testing ensures proper film thickness (1,3-butadiene), selectivity (propadiene, methyl acetylene), resolution (trans-2-butene, 1-butene) and coating efficiency (1,3-butadiene).
- Alumina-PLOT
- AT™-Alumina
- CP-Al2O3/KCl
- CP-Al2O3/Na2SO4
- GS-Alumina
- GS-Alumina KCl
- HP PLOT M
- HP PLOT S
- Rt™-Alumina BOND (KCl)
- Rt™-Alumina BOND (Na2SO4 )
Specifications
TracePLOT™ TG-BOND Alumina | |
Up to 200°C | |
Polar Unsaturated Hydrocarbons Analysis, GC for Unsaturated Hydrocarbon Isomers, Linear and Quantitative Analysis of Polar Unsaturated Hydrocarbons |