missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Fixed Volume Pipette
Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Fixed Volume Pipettes handle viscous, foaming liquids and high vapor pressure.
252.00 € - 271.00 €
Specifications
Certifications/Compliance | DIN EN ISO 8655-2 |
---|---|
Type | Pipette |
Temperature (Metric) Operating | 15°C to 40°C |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10483921
|
BRAND™
701858 |
10 μL |
271.00 €
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10088520
|
BRAND™
701863 |
20 μL |
271.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
10232221
|
BRAND™
701853 |
5 μL |
271.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
10478302
|
BRAND™
701868 |
50 μL |
271.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
10623782
|
BRAND™
701842 |
1 μL |
271.00 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
10509681
|
BRAND™
701873 |
100 μL |
252.00 €
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10008540
|
BRAND™
701878 |
200 μL |
271.00 €
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
Description
- High degree of precision and accuracy
- For the most demanding pipetting operations
- Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
- Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
- No need to discard tips after each pipetting operation since residual wetting is negligible
- Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
- Working temperature range of 15° to 40°C
- Supplied with performance certificate
Specifications
DIN EN ISO 8655-2 | |
Pipette | |
15°C to 40°C |