missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-Lab 2-Stop Stopped Pump Tubing
Designed for optimize performance in your Ismatec™ pumps with this tubing. Tygon™ E-Lab 2-Stop Stopped Pump Tubing is ideal for applications using acetone, methyl-ethyl-ketone (MEK) and other highly aggressive chemicals.
126.00 €
Specifications
Product Type | Stopped Pump Tubing |
---|---|
Overall Length (Metric) | 40.6 cm |
For Use With (Application) | Applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals |
Min. Operating Temperature (Metric) | -50°C |
Color | Translucent Yellow |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
15106506
|
Masterflex™
96460-10 |
0.19 mm | 0.0007 to 0.94mL/min. |
126.00 €
Pack of 12 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
15146506
|
Masterflex™
96460-12 |
0.25 mm | 0.001 to 1.8mL/min. |
126.00 €
Pack of 12 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
15116506
|
Masterflex™
96460-18 |
0.51 mm | 0.004 to 8.2mL/min. |
126.00 €
Pack of 12 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
15156506
|
Masterflex™
96460-42 |
2.06 mm | 0.052 to 100mL/min. |
126.00 €
Pack of 12 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Description
Resistant to ozone and UV light—won't crack, swell, or harden. Long service life and outstanding fatigue resistance due to flexing.- Translucent yellow color
- Temp range: -50 to 74°C
- Life at 100 rpm: 1000 hrs
- Overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm)
Specifications
Stopped Pump Tubing | |
Applications using Acetone, Methyl-ethyl-ketone (MEK), and other highly aggressive chemicals | |
Translucent Yellow |
40.6 cm | |
-50°C | |
74°C |