missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Powder Funnel
Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Powder Funnels feature a short, wide stem. Ideal for transfer of powdered and granular substances.
3.32 € - 35.70 €
Specifications
Material | Polypropylene |
---|---|
Angle | 60° |
Autoclavable | Yes |
For Use With (Application) | Suitable for food contact |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11897890
|
Vitlab™
71094 |
110 mm |
35.70 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10713533
|
Vitlab™
70794 |
68 mm |
17.70 €
Pack of 10 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
11877890
|
Vitlab™
70894 |
75 mm |
26.60 €
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10717021
|
Vitlab™
70894 |
75 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10443711
|
Vitlab™
71194 |
138 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Transparent polypropylene funnel
- Rapid flow due to a steep 60° angle
Specifications
Polypropylene | |
60° | |
Yes | |
Suitable for food contact |