missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITALAB™ Polypropylene Sample Vials with Snap-On Caps
These Polypropylene Sample Vials with Snap-On Caps are perfectly suited for the collection, storage and transport of samples in the laboratory.
72.70 € - 108.00 €
Specifications
Color | Transparent |
---|---|
Material | Polypropylene |
No. per Pack | 10 |
Temperature Range (Metric) | 125°C Max. |
Closure Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
10771204
|
BrandTech™
130394 |
60 mL | 90 mm | 38 mm |
72.70 €
Pack of 10 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10360275
|
BrandTech™
130594 |
180 mL | 112 mm | 54 mm |
108.00 €
Pack of 10 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||
10366722
|
BrandTech™
130494 |
90 mL | 62 mm | 54 mm |
89.50 €
Pack of 10 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||
Description
- Transparent in color
- Snap caps and vial body from PP
- Excellent resistance to alcohols, aldehydes, alkalis and acids
Specifications
Transparent | |
10 | |
Polypropylene | |
Sample Container |
Polypropylene | |
125°C Max. | |
Screw Cap |