missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Trolley for washer-disinfectors
Trolley MT Mieltrans for loading and unloading washer and disinfectors
Brand: Miele Professional™ 3893140
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- For the storage and transport of baskets and inserts
- Divided into 4 levels that can be adjusted by 102.5 mm
- Moveable with 4 lockable castors
- Loading volume 549 x 599 mm
Specifications
Stainless Steel | |
Stainless Steel | |
662 mm | |
616 mm |
Storage/Transport System | |
Washer-disinfectors, laboratory | |
1.985 mm |