missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Trousers
126.90 EUR valid until 2024-05-31
Use promo code "21679" to get your promotional price.
151.07 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "21679" to get your promotional price.
151.07 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Click to view available options
Color:
White
Product Type:
Chemical-resistant Trousers
Resistant To:
Larger particles, radioactive dust and chemical splashes
Style:
Double-layer fabric
For Use With (Application):
While working in chemical and pharmaceutical industries.
Description
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use and breathable protective trousers designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Suitable for use as protection against solid particles and particulate radioactive contamination - EN1073-2
- Silicone-free, ultra-low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals - reducing contamination in critical areas
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
Specifications
Size | 2X-Large |
Product Type | Chemical-resistant Trousers |
Color | White |
Resistant To | Larger particles, radioactive dust and chemical splashes |
Style | Double-layer fabric |
For Use With (Application) | While working in chemical and pharmaceutical industries. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'