Learn More
Thermo Scientific™ TSX Series High-Performance Plasma Freezers
Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
7660.00 € - 12300.00 €
Specifications
Drawers | Stainless Steel |
---|---|
Display | Microprocessor |
Defrost | Automatic |
Monitoring Options | Wireless |
Smart View Compatibility | Smart-Vue Compatible |
Product Code | Brand | Plug Type | Electrical Requirements | Chart Recorder | Capacity (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Electrical Requirements | Chart Recorder | Capacity (English) | Price | Quantity & Availability | ||
15953620
|
Thermo Scientific™
TSX5030LV |
CEE 7/7 | 208-230V, 50Hz | Standard | 51.1 cu. ft. |
12300.00 €
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16357181
|
Thermo Scientific™
TSX1230LV |
CEE 7/7 | 208-230V, 50Hz | Optional | 11.5 cu. ft. |
7660.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16357191
|
Thermo Scientific™
TSX3030LV |
CEE 7/7 | 208-230V, 50Hz | Optional | 29.2 cu. ft. |
10400.00 €
Each |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15678416
|
Thermo Scientific™
TSX2330LV |
CEE 7/7 | 208-230V, 50/60Hz | Standard | 23 cu. ft. |
8340.00 €
Each |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
- The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
- Certified to AABB SCoPE
- Listed as US FDA Class II and/or MDD 93/42/EEC Class IIa* Medical Devices
- Tested and certified to conform with the design and safety standards of UL/EN 61010, and CE Directive 2011/65/EU and 2015/863
- Ergonomically designed door handle with a soft-touch grip
- The controller is angled to help prevent neck strain
- Convenient, fully extendable and adjustable stainless-steel drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with 90° stop to assist with inventory loads
- Standard, built-in chart recorder
- US EPA ENERGY STAR Certified with up to 40% less energy usage than conventional refrigerant models
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, US Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
- Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
- Alternate Door swing configuration and door types
- Stainless Steel interior finish
- E-Lock Adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
- Specialty, regional, and country specific plugs
- Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
- Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
Specifications
Stainless Steel | |
Automatic | |
Smart-Vue Compatible | |
7 |
Microprocessor | |
Wireless | |
R290 |