missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Tube Furnace with B410 Controller
Use these compact tube furnaces for a variety of universal applications. Nabertherm™ Tube Furnace with B410 Controllers are equipped with a standard working tube of C 530 ceramic and two fiber plugs for an unbeatable price to performance ratio.
Brand: Nabertherm™ R-251B3AN
This item is not returnable.
View return policy
Description
- Standard single-zoned design
- Dual shell housing made of sheets of textured stainless steel
- Outer tube diameter of 50 to 170mm, heated length from 250 to 1000mm
- Solid state relays provide for low noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Five programs and four segments
- Real time clock, and Auto tube
- Plain White/blue display for status messages in clear text
- Data input via jog dial and buttons
- Skip-button for segmented jump
- Program entry in steps of 1°C or 1 min.
- Configurable start time and operating hour counter
- Optional interface for VCD software
Specifications
500 mm | |
Compact Tube Furnace | |
Model B410 Controller | |
670 mm | |
340 mm | |
34 kg |
1300°C | |
Plain, Blue/White LC Display | |
Stainless Steel | |
508 mm | |
50 mm |