Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-4X IB Tubing
Designed specifically for food and beverage dispensing applications involving elevated pressure. Saint Gobain Life Sciences Tygon B-44-4X-IB Tubing exhibits outstanding resistance to harsh alkaline cleaners and unaffected by commonly used sanitizers
Brand: Saint Gobain Life Sciences T1416-43
Code : 02
Additional Details : Weight : 0.01000kg
Description
- Handles four times the pressure of non-reinforced tubing
- Smooth, non-porous bore resists particle entrapment
- Clear wall enables visualization of fluid flow
- Connects easily to ReSeal™ Sanitary Fittings
- Contains no BPA of phthalates
Specifications
FDA, 3-A, NSF | |
19.05 mm | |
Food and Beverage applications |
12.70 mm | |
15 m | |
Clear |