missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Tungsten Carbide Grinding Sets
8255.00 € - 18285.00 €
Specifications
Product Type | Grinding Set |
---|---|
For Use With (Equipment) | For RS200/RS100 |
Material | Tungsten Carbide |
Speed | 1200 rpm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15340974
|
RETSCH
01.462.0355 |
250 mL |
18285.00 €
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15330974
|
RETSCH
01.462.0354 |
100 mL |
12475.00 €
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15320974
|
RETSCH
01.462.0353 |
50 mL |
8255.00 €
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Specifications
Grinding Set | |
For RS200/RS100 | |
Tungsten Carbide | |
1200 rpm |