missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Two Door Tall Storage Cabinet
This Two Door Tall Storage Cabinet features a two hinged or sliding doors to protect stored equipment and utensils.
1277.18 € - 1993.07 €
Specifications
Adjustable | No |
---|---|
Cabinet Type | Tall Storage |
Finish | Epoxy Coated |
No. of Doors | 2 |
No. of Drawers | None |
Product Code | Brand | Door Type | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Door Type | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
17362089
|
Köttermann
301-00066 |
Sliding | 4 | 350 x 900 x 1920 mm |
1438.47 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17342079
|
Köttermann
301-00002 |
Sliding | 4 | 350 x 1200 x 1920 mm |
1681.11 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17382089
|
Köttermann
301-00075 |
Hinged | 4 | 366 x 900 x 1920 mm |
1277.18 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17392089
|
Köttermann
301-00077 |
Sliding | 4 | 500 x 900 x 1920 mm |
1698.44 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17362079
|
Köttermann
301-00017 |
Sliding | 4 | 500 x 1200 x 1920 mm |
1831.31 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
17312099
|
Köttermann
301-00086 |
Hinged | 4 | 516 x 900 x 1920 mm |
1686.88 €
Each |
In Stock
Log in to see stock. |
|||
17322099
|
Köttermann
301-00099 |
Hinged | None | 770 x 1100 x 2250 mm |
1993.07 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
Description
- Tall, slender design expands storage with a small footprint
- Two doors protect stored items
- Sliding and hinged door options available
Specifications
No | |
Epoxy Coated | |
None | |
No | |
Steel |
Tall Storage | |
2 | |
None | |
White |