missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Standard Two-Prong Extension Clamps
Securely hold burets, thermometers, beakers, and flask necks with these extension clamps. Standard Two-Prong Extension Clamps are deal for holding straight-sided apparatus. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc.
46.55 € - 66.70 €
Specifications
Quantity | 1 Ea. |
---|---|
Type | Utility Clamp |
Material | Nickel-plated Zinc |
For Use With (Application) | Ideal for holding straight-sided apparatus such as burets, thermometers, beakers, and flask necks |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11735419
|
Cole-Parmer™
08021-44 |
92 mm |
50.50 €
Each |
In Stock
Log in to see stock. |
|||||
11745419
|
Cole-Parmer™
08021-48 |
95 mm |
46.55 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
11939718
|
Cole-Parmer™
08021-46 |
75 mm |
66.70 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style.- Both prongs are easily adjusted over a wider range
- Available in medium and large sizes
- Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
- An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications
1 Ea. | |
Utility Clamp | |
Nickel-plated Zinc | |
Ideal for holding straight-sided apparatus such as burets, thermometers, beakers, and flask necks |