missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-750 4 × 750mL Swinging Bucket Rotor

Increase lab productivity with the Thermo Scientific™ TX-750 4 × 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.

Brand:  Thermo Scientific™ 75003617

Code : NEW

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 10048517

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Ordering Information:

Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For replacement O-rings for lids (set of four) order 75-003-610. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

Rotor manual

Compatible with:

Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Heraeus™ Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Specifications

Specifications

Microplate/Flask Carriers, Set of 4
Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall ST 40, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Megafuge™ 40 and SL 40/40F Centrifuges
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Videos
Documents