missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing

Silicone Tygon™ SPT-3350 Tubing for food and beverage transfer.

Brand:  Saint Gobain Life Sciences 95702-06

Code : A0

Additional Details : Weight : 0.48000kg

 View more versions of this product

Product Code. 11928169

  • 300.00 € / 15m
Currently Unavailable: We have no information when this product will be available
View alternative products

Description

Description

Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.

Specifications

Specifications

Transfer Tubing
0.13 in.
Platinum-cured Silicone
6.4 mm
15 m
3.2 mm
-112°F
1 Ea.
50 (Shore A)
392°F
FDA (21 CFR Part 177.2600), NSF 51, ISO 10993
3.2 mm
0.25 in.
49.2 ft.
1/8 in.
Pharmaceutical, cosmetic and medical industry.
-80°C
Translucent
0.98 bar (at 23°C)/0.91 bar (at 160°C)
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers