missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ SPT-3350 Tubing, 0.8mm

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Saint Gobain Performance Plastics™ Tygon™ SPT-3350 Tubing, 0.8mm features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

Brand:  Saint-Gobain T330613

Code : 02

Additional Details : Weight : 0.29600kg

 View more versions of this product

Product Code. 11938169

  • 114.00 € / 15m


Estimated Shipment
25-08-2021
Add to basket

Description

Description

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes
Specifications

Specifications

FDA 21 CFR Part 177.2600; NSF51; ISO10993
Flexible
200°C
127 mm Hg at 23°C
Silicone
15 m
Pharmaceutical, cosmetic and medical industry.
1 Pack
Translucent
50 (Shore A)
0.49 bar at 23°C/0.42 bar at 160°C
4.8 mm
6.4 mm
0.8 mm
-80°C
Videos
SDS
Documents