Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Silicone Tygon™ SPT-3350 Tubing for food and beverage transfer.
Brand: Saint Gobain Life Sciences 95702-09
Code : A0
Additional Details : Weight : 0.61000kg
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Transfer Tubing | |
0.19 in. | |
Silicone | |
8 mm | |
15 m | |
1.6 mm | |
-112°F | |
1 Ea. | |
50 (Shore A) | |
0.77 bar (at 23°C)/0.70 bar (at 160°C) | |
392°F |
FDA (21 CFR Part 177.2600), NSF 51, ISO 10993 | |
4.8 mm | |
0.31 in. | |
49.2 ft. | |
0.06 in. | |
Pharmaceutical, cosmetic and medical industry. | |
-80°C | |
Translucent | |
Flexible | |
635 mm Hg (at 23°C) | |
200°C |