Learn More
Saint-Gobain Tygon™ F-4040-A Tubing
Easily identifiable yellow, flexible tubing for transportation of petroleum, heating oils, kerosene and glycol based coolants. Tygon™ F4040-A Tubing resists swelling and brittleness. UV and Ozone resistant.
Brand: Saint-Gobain T400623
Code : 02
Additional Details : Weight : 0.76500kg
Alert:
Not for use with strong acids or alkalis.
Description
Features and Benefits
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easty to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Typical Applications
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifications
EU 2002/95/EC (ROHS) standard | |
Flexible | |
74°C | |
759 mm Hg at 23°C | |
Tygon | |
15 m | |
Flexible hose designed to transfer fuel, lubricant and other petroleum-based Products | |
1 Pack |
Translucent Yellow | |
57 (Shore A) | |
2.41 bar at 23°C | |
4.8 mm | |
8 mm | |
1.6 mm | |
-37°C |