missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ 3 Stop Hydrocarbon Tubing
Tailored for petro-chemicals and resists swelling and cracking. Tygon™ 3 Stop Hydrocarbon Tubing is also UV and Ozone resistant.
65.70 €
Specifications
Material | Tygon F4040 |
---|---|
Thickness (Metric) | 0.85 mm |
Packaging Quantity | 12 Pack |
Product Code | Brand | Diameter (Metric) Inner | Color Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Color Code | Price | Quantity & Availability | ||||
11937955
|
Masterflex™
95605-28 |
1.02 mm | White/White/White |
65.70 €
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11967955
|
Masterflex™
95605-34 |
1.42 mm | Yellow/Yellow/Yellow |
65.70 €
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11977955
|
Masterflex™
95605-36 |
1.52 mm | Yellow/Yellow/Blue |
65.70 €
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11997955
|
Masterflex™
95605-40 |
1.85 mm | Green/Green/Green |
65.70 €
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11927965
|
Masterflex™
95605-46 |
2.54 mm | Purple/Purple/Orange |
65.70 €
Pack of 12 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
11937965
|
Masterflex™
95605-48 |
2.79 mm | Purple/Purple/White |
65.70 €
Pack of 12 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||||
Description
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easy to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Specifications
Tygon F4040 | |
0.85 mm | |
12 Pack |