Learn More
Masterflex™ Tygon™ F-4040-A Fuel and Lubricant Tubing
Resists the swelling and hardening caused by hydro-carbon based fluids. Tygon™ F-4040-A Fuel and Lubricant Tubing routinely handles gasoline, kerosene, heating oils, cutting compounds and glycol-based coolants.
Brand: Masterflex™ 95606-48
Code : A0
Additional Details : Weight : 0.06000kg
Description
Features and Benefits
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easy to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Typical Applications
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifications
Industrial Tubing | |
2.79 mm | |
0.19 in. | |
0.03 in. | |
Transfer of oil, oil products, diesel, kerosene, hot oil, cutting oil, glycol-based coolant. | |
-40°C | |
Yellow | |
70°C |
0.11 in. | |
Tygon F4040 | |
4.76 mm | |
0.85 mm | |
-40°F | |
12 Pk. | |
158°F |