missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon Food & Beverage Tubing
Tygon Food and Beverage Tubing is ideal for use in clean-in-place and steam-in-place cleaning and sterilization systems. It is compatible with virtually all commercial cleaners and sanitizers and can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.
125.00 € - 185.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Tygon |
Overall Length (Metric) | 15 m |
Min. Operating Temperature (Metric) | -60°C |
Flexibility | Flexible |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10576954
|
Saint-Gobain
R6F08-23 |
9.6 mm | 6.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12356929
|
Saint-Gobain
R6F12-23 |
12.7 mm | 9.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Wide chemical resistance to both acids and bases thermoplastic elastomer good gas and water vapour impermeability beige -40°C to 135°C temperature range 6.4mm x 1.6mm NorpreneSpecifications
Autoclavable | |
15 m | |
Flexible |
Tygon | |
-60°C | |
135°C |