missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ LFL 2-stop Tubing
Long-lasting, chemically resistant tubing. Ismatec™ Tygon™ LFL 2-stop Tubing requires extension tubing on both suction and discharge sides.
84.80 € - 148.00 €
Especificaciones
Product Type | 2-stop Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR175.300 US Pharmacopoea Class VI |
Autoclavable | Autoclavable |
Overall Length (Metric) | 40 cm |
Min. Operating Temperature (Metric) | -50°C |
Código de producto | Marca | Tubing Size | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Tubing Size | Precio | Cantidad y disponibilidad | |||||
10718984
|
Ismatec™
SCE0427 |
2.06mm I.D., 3.74mm O.D. |
148.00 €
Pack of 12 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
11944244
|
Ismatec™
SCE0414 |
0.27mm I.D., 2.09mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15591700
|
Ismatec™
SCE0416 |
0.48mm I.D.,2.30mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15354810
|
Ismatec™
SCE0429 |
2.62mm I.D., 4.30mmO.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Descripción
- Transparent.
- Broad chemical resistance.
- Tasteless
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-aging.
- Potential leaching of plasticizers.
- Not recommended for human blood and tissue.
- Applications.
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Especificaciones
2-stop Tubing | |
Autoclavable | |
-50°C | |
Transparent | |
74°C |
FDA 21 CFR175.300 US Pharmacopoea Class VI | |
40 cm | |
12 Pcs./Pk. | |
Good |