missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon MHSL 2001 Standard Tubing

Transparent, plasticizer-free tubing with superior pump life. Ismatec™ Tygon™ MHSL 2001 Standard Tubing is especially designed for MEK and other aggressive solvents.

Brand:  Ismatec™ SC0833

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10424772

  • 255.00 € / 15m


Estimated Shipment date
from Supplier 12-11-2018
Add to basket

Specifications

Specifications

FDA
9.6mm
Transparent
Standard Tubing
MEK and other aggressive solvents.
peristaltic pump
57°C
1Each
1.6mm
Yes
6.4mm
Tygon MHSL 2001
15m
Tygon MHSL 2001
CO2 1140, O2 76, N2 190
−73°C
Acids, Alkalies
6.4mm I.D., 9.6mm O.D.
Videos