Learn More
Saint Gobain Life Sciences Tygon™ S3 E-LFL Tubing
Tygon™ S3 E-LFL Tubing with non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications.
Brand: Saint Gobain Life Sciences AVX42038
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Tygon™ E-LFL tubing from Saint-Gobain has been tested rigorously to ensure that it meets the the physical standards of 1,000 hours of peristaltic pump tubing life at 0 psi back pressure and low particulate spallation. Non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications. Crystal-clear Tygon™ E-LFL tubing is formulated specifically for use in peristaltic pump applications. It has a longer pump life not only at 0 psi but also at back pressure of up to 25 psi. With its superior flex life characteristics, Tygon™ E-LFL tubing reduces downtime due to pump tubing failure. Our test demonstrated reduced particle spallation, which eliminates the need for frequent downstream filter replacements and diminishes the risk of sensitive-fluid contamination.
Specifications
Tubing | |
Autoclavable | |
12.7 mm | |
0.75 in. | |
762 cm | |
3.2 mm | |
1 Ea. | |
Clear | |
508 mm Hg |
USP Class VI | |
0.5 in. | |
Tygon S3 E-LFL | |
19 mm | |
1/8 in. | |
For laboratory, food and beverage, and biopharmaceutical applications | |
Sterile | |
25 psi | |
74°C |