Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
Brand: Fisherbrand™
218.13 EUR valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : 46
Additional Details : Weight : 1.67760kg
Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications
A | |
Clear | |
Borosilicate Glass (Type 1 Class A) | |
Yes | |
For general purpose vials for light sensitive materials | |
6.5 dr. | |
Phenolic | |
73 mm | |
ASTM, USP Type I | |
24-400 |
Teflon-faced Rubber | |
28 mm | |
Non-sterile | |
25 mL | |
72 | |
25 mL | |
Fitted Cap | |
72 Pk. | |
Vial | |
Volatile Organic Analysis |