missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Type 144 Hydrosart Ultra Filtration Membrane Discs
Brand: Sartorius™ 14439--47------D
Code : NEW
Additional Details : Weight : 0.10000kg
Specifications
Ultra filtration Membrane Discs | |
0.08mL/min./cm2 | |
Type 144 | |
10Pack | |
Ultrafiltration Membrane Discs | |
47 mm |
Hydrosart | |
Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance | |
Ultra-filtration Membrane Discs | |
180 μm | |
47 mm |