missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Type 90 Safety Storage Underbench Cabinets

Safely store flammable liquids under workbenches, worktops, counters or fume cupboards in accordance with EN 14470-1. With a height of 800mm these cabinets have maximized interior heights making them ideal for storage of larger containers. 

Brand:  Asecos™ 30107-001-30711

Code : NEW

Additional Details : Weight : 198.55000kg

 View more versions of this product

Product Code. 15395569

  • 2977.29 € / Each


Estimated Shipment
01-07-2019
Add to basket

Specifications

Specifications

EN 14470-1 with a fire resistance of 90 minutes
626 x 979 x 701mm
Storage of flammable liquids
701mm
2
200kg
979mm
Steel
626mm
Winged
800mm
Two wing doors, one drawer and one bottom collecting sump
Powder-coated
1102mm
Light Gray
Videos