missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Type A Polyurethane Safety Bumper
Choose this Type A Polyurethane Safety Bumper to suit different applications - use to warn of potential danger or help protect impact injury.
63.35 € - 86.45 €
Specifications
Diameter (English) Outer | 1.57 in |
---|---|
Diameter (Metric) Outer | 40 mm |
Material | Polyurethane |
For Use With (Application) | Safety Identification |
Length (English) | 39.4 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11771965
|
Brady™
225012 |
Photoluminescent, Black |
86.45 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
|||||
11761965
|
Brady™
225011 |
Black and Yellow Striped |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Choose these safety bumpers to suit different applications - use to warn of potential danger or help protect impact injury.
Specifications
1.57 in | |
Polyurethane | |
39.4 in. | |
1 Ea. |
40 mm | |
Safety Identification | |
1 m |