Learn More
Fisherbrand™ Wire Test Tube Rack
Transport and store 50mL capped centrifuge tubes in durable wire racks. Fisherbrand™ Wire Test Tube Racks are made with epoxy coated steel that is chemical resistant. Slotted bottoms ensure upright position and secure sample handling. Autoclavable.
Brand: Fisherbrand™
32.26 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : A0
Additional Details : Weight : 0.13680kg
Description
- Steel wire tube racks coated with heat-cured epoxy
- Coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Multi-layer rack with slotted bottoms for secure handling and transport
- Holds up to eight large, capped sample tubes in an upright position
- Temperature range: -223° to 121° C
Specifications
Tube Rack | |
Autoclavable | |
Tubes (30 mm), Tubes (5 mL) | |
8 | |
1 Pack | |
80 mm | |
30 mm |
2 x 4 | |
Blue | |
HDPE Coated | |
1 Pack | |
147 mm | |
89 mm | |
0.11 kg |