missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Type I Borosilicate Glass Big Mouth Crimp Top Sample Vial
Use these vials for a variety of applications. JG Finneran™ Type I Borosilicate Glass Big Mouth Crimp Top Sample Vials are designed to work in Agilent and other autosamplers.
Brand: JG Finneran Associates™ 32011L-1232A
Code : 17
Additional Details : Weight : 0.25650kg
Description
- 40% larger opening prevents broken needles due to increased target area
- Neck finish allows use of patented Poly Crimp™ Seals or standard aluminum seals
- Choose from clear or amber Type I borosilicate glass
- ID design incorporates the StepVial feature that precisely centers a limited volume insert in the vial neck
- Available with graduated marking spots
Specifications
Amber | |
Borosilicate Glass (Type 1) | |
Designed to work in Hewlett-Packard and other autosamplers | |
100 | |
100 Pk. |
12 mm | |
2 mL | |
1000 Pack | |
32 mm | |
11 mm |