Learn More
Macherey-Nagel™ Crimp Neck Vials, N11, Amber
Store material for use in chromatography. Macherey-Nagel™ Crimp Neck Vials, N11, Amber are glass vials with an 11mm crimp neck and wide opening. Vials are manufactured under strict conditions to ensure high quality. Packaged in 100 vials per polypropylene box.
Brand: Macherey-Nagel™ 702892
Additional Details : Weight : 0.27000kg
Description
Opto-electronical supervision is provided at the glass processing machines. Additional in-process controls and a final QC inspection are also implemented to grant reliable product quality.
- Vials are made from 1st hydrolytic class glass, tinted amber for light-sensitive samples
- Designed to fit various chromatography instrument manufacturers
- Vials with a flat bottom and crimped neck, with an 11mm mouth and a wide opening
- Vials have a label and printed scale markings
- Supplied in polypropylene boxes of 100 vials
Specifications
Amber | |
Hydrolytic Glass (Class I) | |
Label and Scale | |
100 | |
Flat | |
100 Pk. |
11.6 mm | |
1.5 mL | |
Crimp, Wide Opening | |
Polypropylene Box | |
32 mm | |
N11 |