missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Ultra-Low Refrigerated-Heating Circulator with Top Panel, FP-SL Series

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. Proportional cooling capacity control in the ‘FP’ refrigeration units prevents minor heat loss. Equipped with an improved insulation to help avoid ice-formation.

Brand:  JULABO™ 9352790

Code : A0

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11954858

  • 27044.60 € / Each


Estimated Shipment: 06-08-2021
Add to basket

Description

Description

  • VFD COMFORT DISPLAY
  • LCD DIALOG DISPLAY backlit for convenient interactive operation
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • TCF Temperature Control Features to optimize the control behaviour
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • RS232/RS485 interface for online communication
  • Integrated programmer for 6 x 60 program steps
  • Connections for solenoid valve and HSP booster pump
  • Proportional cooling control
  • Active Cooling Control
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
  • Visual liquid level display
Specifications

Specifications

5 to 40 °C
20 cm
76 x 69 x 116 cm
60 Hz
116 cm
23 cm
FP90-SL
195 kg
230 V
28 cm
22 L
−90 to +100°C
29 A
Ultra-Low Refrigerated-Heating Circulator
VFD, LCD
3 kW
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
76 cm
22 to 26 L/min
±0.05°C
195 kg
59 cm
1.8 kW at 20°C
Videos
SDS
Documents
Certificates