missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Occupational Trainers O2 ESD
Black Uni6 occupational trainers made of water repellent and breathable fabric, slip resistant PU/TPU outsole
109.31 €
Specifications
Color | Black |
---|---|
Material | Knitted Fabric |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20347: 2012 O2 SRC, ESD according EN ISO 61340 class climatic 1 |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17151305
|
ABEBA™
36776/35 |
35 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17161305
|
ABEBA™
36776/36 |
36 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17151315
|
ABEBA™
36776/45 |
45 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17161315
|
ABEBA™
36776/46 |
46 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17171315
|
ABEBA™
36776/47 |
47 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17181315
|
ABEBA™
36776/48 |
48 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17171305
|
ABEBA™
36776/37 |
37 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17181305
|
ABEBA™
36776/38 |
38 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17191305
|
ABEBA™
36776/39 |
39 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17101315
|
ABEBA™
36776/40 |
40 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17111315
|
ABEBA™
36776/41 |
41 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17121315
|
ABEBA™
36776/42 |
42 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17131315
|
ABEBA™
36776/43 |
43 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
17141315
|
ABEBA™
36776/44 |
44 |
109.31 €
1 pair |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
Description
- Comfortable, light occupational shoes
- Comply to EN ISO 20347: 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Black | |
Steel | |
Unisex | |
Water Repellent |
Knitted Fabric | |
EN ISO 20347: 2012 O2 SRC, ESD according EN ISO 61340 class climatic 1 | |
Trainers | |
O2 SRC ESD |