missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Untyred wheel, solid cast iron, diameter 125mm
Brand: Manutan A341142
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Solid cast iron- Wheel diameter: 125mm
- Tread width: 41mm
- Hub bore: 15mm
- Hub width: 48mm
- Plain wheel bearing
- Load capacity: 630kg