missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Untyred wheel, solid nylon, diameter, 125mm, bore 12mm
Brand: Manutan A338475
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Solid nylon- Wheel diameter: 125mm
- Hub bore: 12 mm
- Hub width: 45mm
- Roller wheel bearing
- Load capacity: 270kg