missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex PFA Tubing
Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity
Brand: Idex 1514
Code : Z4
Additional Details : Weight : 0.45000kg
Description
- Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
- ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
- Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
- Temperature: 80°C
Specifications
PFA Tubing | |
0.03 in. | |
0.76 mm | |
20 ft. | |
1000 psi |
Natural | |
0.0625 in. | |
1.58 mm | |
6.09 m |