missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Upper Basket O 191/2
Upper basket O 191/2 for the optimum loading of mesh trays
Brand: Miele Professional™ 7333060
Additional Details : Weight : 3.30000kg
Description
- Vertical clearance: 115 +/- 20 mm
- Loading width: 480 mm
- Loading depth: 450 mm
- With integrated magnetic spray arm above the basket
- Magnet for use with spray arm sensors for PG 8535, PG 8536
Specifications
Stainless Steel | |
Stainless Steel | |
Washer-disinfectors, laboratory |
Upper Basket | |
2 DIN mesh trays |