missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Upright frame for rapid pallet racking, 6000mm x 1100mm
Brand: Manutan A363749
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to replace damaged frames or to build bespoke pallet racking. Heavy duty steel uprights, fitted with heavy duty base plates. Diagonals and horizontals galvanised steel. Hard-wearing powder coated finish in blue. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.- Blue
- Steel
- Dimensions (H x D): 6000mm x 1100mm