missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Utility trolley, plastic, two shelf, 120kg capacity
Brand: Manutan A340352
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Robust tray trolleys with ribbed plastic shelves to provide strength, durability and stability. Lightweight and easy to clean. aluminum uprights with ribbed shelves. Fitted with 100mm diameter castors.- Two shelves
- Dimensions (H x W x L): 970mm x 513mm x 990mm
- Shelf L x W : 866mm x 500mm
- Load capacity: 120kg
- Weight: 12.4kg