missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Semi-Micro 1.6mL UV Cuvettes
Due to the special plastic material and the excellent manufacturing process, these cuvettes can be used in photometric ranges reserved for UV glass cuvettes in the past.
Brand: Ratiolab™ 2722120
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Applicable wavelength range of 220 to 900 nm
- Very low variation of extinction values
- Excellent optical transmission range
- Cavity-sorted production
- Path length of 10mm
- Outer dimensions of 12.5 x 12.5 x 45mm
- Supplied in practical styrofoam racks: 100 netidentical cuvettes in a styrofoam box with a resealable cover
Specifications
Semi-micro Cuvette | |
1.6 mL | |
Resealable Cover | |
10 mm |
Yes | |
Special Plastic | |
100/Pk. | |
220 to 900 nm |