missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Protective Eyewear Super g-9172
66.30 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Frame Color:
Clear
Navy
Description
- Extremely light safety spectacle. Only 18g – the same weight as a CD! Reduced weight offers enhanced comfort
- Side arms graduate from hard to soft material. Grips the side of the head – giving secure, stable fit and fits most facial shapes and sizes
- Uvex permanent lens coatings: anti-fog and scratch resistant helping increase wearer safety and prolong product life
- Ergonomic sporty design gives fashionable close fit
- Flexible nose bridge enables wearer to achieve an individual comfortable fit
- 100% UV protection
- Clear lens – suitable for most light environments
- Clear/UV 2-1.2
- Uvex supravision HC-AF
- Royal blue
- EN 166 1F KN CE
Order Info
Comes as a single pair
Specifications
Product Type | Protective Eyewear Super g-9172 |
Frame Color | Navy |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'