missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9169 Super OTG Safety Spectacles
13.35 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Lens Coating:
UV-treated
Lens Tint:
Clear
Frame Color:
Black
Navy
Description
- Extremely comfortable safety spectacles that offer excellent eye area protection
- Designed to fit over presciption lenses, making these spectacles ideal for visitors
- Hingeless arms with adjustable, soft arm ends for additional comfort
- Uvex™ Supravision Sapphire coating is extremely scratch-resistant and chemical-resistant on both sides
- Uvex™ Supravision Excellence coating features an anti-fog inside and an extremely scratch-resistant, chemical-resistant outside
- Certified to EN 166 (personal eye protection) and EN 170 (UV filters)
- Unrestricted peripheral vision
Specifications
Certifications/Compliance | EN 170 |
Lens Type | Supravision Sapphire |
Lens Coating | UV-treated |
Description | Clear lens polycarbonate overspectacle |
Lens Tint | Clear |
Frame Color | Navy |
Temple Style | Hingeless sidearms, Flexible ear pieces |
Lens Material | Polycarbonate |
UV Protection | UV 400 |
Frame Type | W 166 F CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'