missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Mini Chromato-Vue Viewing Cabinets
Provide a compact darkroom environment for viewing materials. UVP Ultra Violet Product™ Mini Chromato-Vue Viewing Cabinets feature a contrast control filter that absorbs UV energy to protect the eyes.
Brand: UVP 95-0072-09
Code : 04
Additional Details : Weight : 2.00000kg
Description
- Each cabinet is designed to be used with specific UVP lamp models, which fit snugly on top of the cabinet
- Mini viewing cabinets are constructed with a metal base and plastic top
- The bottom panel of the cabinet is removable
- A contrast control filter absorbs UV energy to protect the eyes
- Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
- Lightweight access curtain blocks out external light from the cabinet interior
- Designed for use with 6W EL Series lamps
Specifications
267mm | |
229mm | |
1/Pk | |
UV Viewing Cabinets |
305mm | |
C-10E6 | |
Mineralogy, Lab Fluorescence, Sterilization, Field Investigation |