missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Viewing Cabinets

Use these viewing cabinets for a variety of applications such as non-destructive testing, document verification and thin layer chromatography. UVP™ UV Viewing Cabinets feature a removable bottom panel so the cabinet may be placed over large samples or a transilluminator.

Brand:  UVP 95-0020-05

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11798201

Quantity Price
1 2355.00 € / Each
3 1836.90 € / Each
Estimated Shipment: 31-07-2024
to see stock.
Add to basket


Description

Description

  • Soft rubber viewport includes a contrast control filter.
  • Control switches are conveniently located for selecting either of the UV wavelengths or the interior overhead white light
  • Easy access to the cabinet interior is via the curtain which also blocks ambient light
  • The C-70G Chromato-Vue Cabinet includes two each of 15-watt shortwave and longwave UV tubes mounted on one side of the cabinet
  • Model C-71 is similar to the C-70G, but has four 15-watt, longwave UV tubes on one side of the unit
  • The 254nm and 365nm UV tubes in the C-75 are positioned on two sides of the cabinet providing uniform UV illumination for fluorescence studies
  • Manufactured from lightweight plastic
Specifications

Specifications

230V
330mm
594mm
254-365nm
Thin Layer Chromatography, Non Destructive Testing, Inspection, Mineralogy, Fluorescence
400mm
254-365nm
C-70G
1Pack
UV Chamber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers