missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Extension Rod for use with Buerkle™ SiloPicker
Buerkle™ V4A Stainless Steel Extension Rod for Buerkle™ SiloPicker allows samples to be taken from depths down to 3.5 m.
79.05 € - 99.35 €
Specifications
Product Type | Extension Rod |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Description | Equipment for SiloPicker |
For Use With (Equipment) | SiloPicker |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10574762
|
Buerkle™
5380-0508 |
50 cm |
79.05 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
10321282
|
Buerkle™
5380-1008 |
100 cm |
99.35 €
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Sample down to 3.5 m
- Stainless steel AISI 316L
Specifications
Extension Rod | |
Autoclavable | |
SiloPicker |
Stainless Steel (V4A) | |
Equipment for SiloPicker |