missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Vacuum Filtering Side-arm Flask
Accessories for filter holders for sample preparation.
132.00 € - 560.00 €
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Price | Quantity & Availability | ||||
15884146
|
Merck
XX1012505 |
Filtering flask | 125 mL |
132.00 €
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
15894146
|
Merck
XX1012506 |
Vacuum Filtering Flask, Threaded Side-arm, Quick Disconnect | 125 mL |
163.00 €
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
15875654
|
Merck
XX1014705 |
Threaded side-arm | 1 L |
176.00 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
15810575
|
Merck
XX1014744 |
Threaded side-arm | 4 L |
560.00 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15884166
|
Merck
XX1514706 |
Threaded side-arm with quick vacuum disconnect | 1 L |
162.00 €
Each |
Estimated Shipment: 26-08-2024
Log in to see stock. |
||||
Descrizione
Accessories for filter holders for sample preparation.
Millipore Vacuum Filtering Side-Arm FlaskThese side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders.
This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features & Benefits:
- Side arm connects to vacuum source with 3/8 in. I.D. hose
- 1 L and 4 L flasks accept No. 8 perforated stopper
- 125 mL flask accepts No. 5 stopper
Applications: Vacuum Filtration Using Classic Filter Holders
Specifica
Borosilicate Glass |